missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Measuring (Mohr) Standard-Taper Pipets

Accuracy is printed on each pipet.

Manufacturer:  Fisherbrand™ 13665G

 View more versions of this product

Catalog No. 13-665G



Description

Description

  • Borosilicate glass
  • Permanent amber markings
  • Fast uniform flow
  • Tuf-Temp™-treated to reduce chipping
  • Available as PersonaPet™ personalized pipets

Order Info

For 5, 10, and 25mL pipets, see Fisherbrand™ Cotton-Plug Top Pipets.

Specifications

Specifications

±0.02mL
0.03 oz., 1mL
Red
No
0.1mL
Measuring Standard Taper Pipet
Borosilicate Glass
0.03 oz.
NNN-P-350C, ASTM E1293-94
Red
Yes
Permanent Amber marking
1mL
Documents
Promotions

Promotions