Please login to your online account to display your discounted pricing

Fisherbrand™ Manual Student Burets


With blue markings

Manufacturer: fisherbrand™  703700C

 View more versions of this product

Catalog No. 03-700C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 1.69 oz.
For Use With (Application) For both educational and routine laboratory work
Includes Straight stopcock, blue markings
Stopcock Material Glass
Tolerance (Metric) ±0.1mL
Capacity (Metric) 50mL
Capacity 1.69 oz., 50mL
Product Type Manual Buret
Subdivision 0.1mL
Accessories

Accessories for Catalog Number: 03700C

Item Mfr. No. Item Description Price Per Unit Quantity