Please login to your online account to display your discounted pricing

Fisherbrand™ Manual Student Burets


With blue markings

Manufacturer: fisherbrand™  703700B

 View more versions of this product

Catalog No. 03-700B

  • / Each
 

Description & Specifications

Specifications

Product Type Manual Buret
For Use With (Application) For both educational and routine laboratory work
Tolerance (Metric) ±0.06mL
Stopcock Material Glass
Includes Straight stopcock, blue markings
Subdivision 0.06mL
Capacity 0.84 oz., 25mL
Capacity (Metric) 25mL
Capacity (English) 0.84 oz.
Accessories

Accessories for Catalog Number: 03700B

Item Mfr. No. Item Description Price Per Unit Quantity  
05779Q
Fisherbrand™ Castaloy™ Double-Buret Clamp
fisherbrand™
00180Q
Holds two burets from micro to 100mL size Each for $37.84