missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Magnetic Stir Bar Six Packs
These magnetic stirring bars are the most commonly used shape.
Supplier: Fisherbrand™ 800371119
Description
These magnetic stirring bars are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Autoclavable
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Specifications
8 mm | |
PTFE | |
Magnetic Stir Bar Set | |
6 Pk. | |
Yes | |
Octagon |
2 in. | |
0.31 in. | |
White | |
Alnico Magnet | |
50.8 mm |