Please login to your online account to display your discounted pricing

Fisherbrand™ Machlett Buret

The Buret comes in different volumes depending on the usage

$1,403.53 - $1,403.53

Specifications

Color Clear
Product Type Machlett Buret
Includes 2mm glass stopcock, reservoir
Material Borosilicate Glass
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Price Quantity    

03-847E

 
fisher scientific
TG1831004
25mL Each for $1,403.53
Description & Specifications

Specifications

Color Clear
Product Type Machlett Buret
Includes 2mm glass stopcock, reservoir
Material Borosilicate Glass

  • Auto-zeroing
  • Stopcock: 2mm glass
  • Color: clear
  • Volume: 10mL