Please login to your online account to display your discounted pricing

Fisherbrand™ Machlett Automatic Burets


Class A, Gravity filling eliminates errors and guards against deterioration of liquids affected by air

Manufacturer: fisher scientific  TG1831104

 View more versions of this product

Catalog No. 03-847-1D

  • / Each
 

Description & Specifications

Specifications

Product Type Machlett Automatic Buret
For Use With (Application) Used in multiples by connecting central storage vessel to each reservoir neck opening when used in this way, detachable drying tube is placed on storage vessel
Material Glass
Includes PTFE plug stopcock
Tolerance ±0.03mL
Subdivision 0.10mL
Capacity (Metric) 25mL