Please login to your online account to display your discounted pricing

Fisherbrand™ Machlett Automatic Burets


Class A, Gravity filling eliminates errors and guards against deterioration of liquids affected by air

Manufacturer: fisher scientific  TG1831102

 View more versions of this product

Catalog No. 03-847-1B

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Used in multiples by connecting central storage vessel to each reservoir neck opening when used in this way, detachable drying tube is placed on storage vessel
Includes PTFE plug stopcock
Material Glass
Capacity (Metric) 5mL
Product Type Machlett Automatic Buret
Subdivision 0.02mL
Tolerance ±0.01mL