Please login to your online account to display your discounted pricing

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes


Inert and usable to 280°C (536°F)

Manufacturer: fisherbrand™  3553040025

 View more versions of this product

Catalog No. 02-617-139

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.84 oz.
Capacity (Metric) 25mL
Capacity 0.84 oz., 25mL
Diameter (English) Outer 1.49 in.
Diameter (Metric) Outer 38mm
For Use With (Application) Evaporating applications
Height (English) 1.33 in.
Height (Metric) 34mm
Length (English) 1.645 in.
Length (Metric) 41.78mm
Material PTFE
Temperature Range (English) 500°F
Temperature Range (Metric) 260°C
With Pouring spout
Product Type Evaporating Dish