missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Inert and usable to 280°C (536°F).
Supplier: Fisherbrand™ 3553140350
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
Dish Evaporating Low Form PTFE 350mL | |
PTFE | |
Evaporating Dish | |
Smooth | |
260°C | |
1.33 in. | |
130 mm |
350 mL | |
Round | |
Evaporating Application | |
500°F | |
34 mm | |
5.1 in. |