Please login to your online account to display your discounted pricing

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes


Inert and usable to 280°C (536°F)

Manufacturer: fisherbrand™  3553140180

 View more versions of this product

Catalog No. 02-617-149

  • / Each
 

Description & Specifications

Specifications

Length (English) 5.237 in.
Product Type Evaporating Dish
Capacity (English) 6 oz.
Capacity (Metric) 180mL
Capacity 6 oz., 180mL
Diameter (English) Outer 4.76 in.
Diameter (Metric) Outer 121mm
For Use With (Application) Evaporating applications
Height (English) 0.81 in.
Height (Metric) 20.5mm
Length (Metric) 133.01mm
Material PTFE
Temperature Range (English) 500°F
Temperature Range (Metric) 260°C
With Pouring spout