Please login to your online account to display your discounted pricing

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes


Inert and usable to 280°C (536°F)

Manufacturer: fisherbrand™  3553140100

 View more versions of this product

Catalog No. 02-617-148

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 3.38 oz.
Capacity (Metric) 100mL
Capacity 3.38 oz., 100mL
Diameter (English) Outer 3.93 in.
Diameter (Metric) Outer 100mm
For Use With (Application) Evaporating applications
Height (English) 0.73 in.
Height (Metric) 18.5mm
Material PTFE
Temperature Range (English) 500°F
Temperature Range (Metric) 260°C
With Pouring spout
Product Type Evaporating Dish