Please login to your online account to display your discounted pricing

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes


Inert and usable to 280°C (536°F)

Manufacturer: fisherbrand™  3553140050

 View more versions of this product

Catalog No. 02-617-147

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Evaporating applications
Temperature Range (English) 500°F
Capacity (English) 1.69 oz.
Diameter (Metric) Outer 79mm
Capacity 1.69 oz., 50mL
With Pouring spout
Temperature Range (Metric) 260°C
Product Type Evaporating Dish
Diameter (English) Outer 3.1 in.
Material PTFE
Height (English) 0.51 in.
Height (Metric) 13mm
Capacity (Metric) 50mL