Please login to your online account to display your discounted pricing

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes


Inert and usable to 280°C (536°F)

Manufacturer: fisherbrand™  3553040350

 View more versions of this product

Catalog No. 02-617-145

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 101.6mm
Temperature Range (English) 500°F
Length (English) 4 in.
Temperature Range (Metric) 260°C
For Use With (Application) Evaporating applications
Capacity (English) 11.83 oz.
Capacity (Metric) 350mL
Material PTFE
Height (English) 2.36 in.
Capacity 11.83 oz., 350mL
Diameter (English) Outer 3.93 in.
Diameter (Metric) Outer 100mm
Product Type Evaporating Dish
Height (Metric) 60mm