Please login to your online account to display your discounted pricing

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes


Inert and usable to 280°C (536°F)

Manufacturer: fisherbrand™  3553040150

 View more versions of this product

Catalog No. 02-617-142

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 5.07 oz.
Diameter (English) Outer 3.07 in.
Height (Metric) 43mm
Length (English) 3.243 in.
Product Type Evaporating Dish
Capacity 5.07 oz., 150mL
For Use With (Application) Evaporating applications
Length (Metric) 82.37mm
Temperature Range (Metric) 260°C
With Pouring spout
Capacity (Metric) 150mL
Diameter (Metric) Outer 78mm
Height (English) 1.69 in.
Material PTFE
Temperature Range (English) 500°F