Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Nitrogen Weighing Paper


For analytical balances

Manufacturer: fisherbrand™  20605625

 View more versions of this product

Catalog No. 09-898-12C

  • / Pack of 500 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Product Type Paper, Low-Nitrogen
Width (English) 6 in.
Width (Metric) 152cm
For Use With (Application) For analytical balances
Dimensions (L x W) 6 x 6 in. (152 x 152cm)
Length (English) 6 in.
Length (Metric) 152cm
Accessories

Accessories for Catalog Number: 0989812C

Item Mfr. No. Item Description Price Per Unit Quantity  
14-357Q
Fisherbrand™ Scoopula™ Spatula
fisherbrand™
20560Q
Dig out materials, core, and stir easily Pack of 6 Each for $7.54