Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Polypropylene Beakers


Smooth, tapered design facilitates easy handling and pouring

Manufacturer: fisherbrand™  5226550250F

 View more versions of this product

Catalog No. 02-591-28

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 50mL
Material PP (Polypropylene)
Capacity (Metric) 250mL
Diameter (Metric) Outer 6.55cm
Width (Metric) 7.95cm
Diameter (English)Top 3.16 in.
Diameter (English) Outer 2.57 in.
Diameter (Metric)Top 8.05cm
For Use With (Application) Easy handling and pouring
Graduated Yes
Height (English) 3.82 in.
Height (Metric) 97cm
Includes Anti-lock
Scale Blue graduated scale
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Width (English) 3.13 in.
Capacity 8.45 oz., 250mL
Autoclavable Yes
Accessories

Accessories for Catalog Number: 0259128

Item Mfr. No. Item Description Price Per Unit Quantity