Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Dewar Flasks


Slightly curved bottom increases coolant capacity

Manufacturer: fisher scientific  POS8345

 View more versions of this product

Catalog No. 10-196-8

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) Inside 13.5cm
Diameter (Metric) Outer 21cm
Height (English) 7.28 in.
Height (Metric) 18.5cm
Style Low-form cylindrical
Capacity (Metric) 2.5L
Diameter (Metric) Inner 7cm
Base Material Aluminum
Depth (English) Inside 34.29 in.
Diameter (English) Outer 8.26 in.
For Use With (Application) Liquefied gases
For Use With (Equipment) 100mL flask
Height (English) Inner 5.31 in.
Height (Metric) Inner 13.5cm
Diameter (English) Inner 6.69 in.
Accessories

Accessories for Catalog Number: 101968

Item Mfr. No. Item Description Price Per Unit Quantity