Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Dewar Flasks


Slightly curved bottom increases coolant capacity

Manufacturer: fisher scientific  POS8335

 View more versions of this product

Catalog No. 10-196-7

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 16cm
Depth (English) Inside 24.13 in.
For Use With (Application) Liquefied gases
Diameter (English) Outer 2.36 in.
Height (English) Inner 2.95 in.
Capacity (Metric) 0.85L
Diameter (English) Inner 5.11 in.
Height (Metric) 11cm
Height (Metric) Inner 7.5cm
For Use With (Equipment) 500mL flask
Depth (Metric) Inside 9.5cm
Style Low-form cylindrical
Diameter (Metric) Inner 12.97cm
Base Material Aluminum
Height (English) 4.33 in.
Accessories

Accessories for Catalog Number: 101967

Item Mfr. No. Item Description Price Per Unit Quantity  
11-394-327
Tempshield™ Cryo-Gloves™
tempshield™
TSIMALWP
Breathable, stay-dry lining Pair for $239.61
Case of 10 Pair for $2,187.70
11-670-13
Thermo Scientific™ Transfer Vessels Dipper
thermo scientific™
AY509X6
Remove small amounts of liquid nitrogen by using Thermo Scientific™ Transfer Vessels Dipper. Each for $339.48
11-394-326
Tempshield™ Cryo-Gloves™
tempshield™
TSIMAMWP
Breathable, stay-dry lining Pair for $239.61
Case of 10 Pair for $2,187.70