Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Cylinders with Double Metric Scales


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08562A

 View more versions of this product

Catalog No. 08-562A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Height (Metric) 145mm
Capacity (Metric) 50mL
For Use With (Application) Accuracy assured even at lowest graduations
Height (English) 5.7 in.
Scale Dual white scale
Tolerance (Metric) ±1.5mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08562A

Item Mfr. No. Item Description Price Per Unit Quantity