missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Long Tip Serological Pipets
For pipetting into or sampling from small tubes, vials, or cuvets.
Description
- Pipets with long, tapered tips
- Pipet is graduated to the tip—ideal when only small amounts of sample are available
- Calibrated “To Deliver/Blow Out”
- 10mL size can be cotton plugged (plugs not included)
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Specifications
±0.06 mL | |
Yes | |
Long | |
Yellow | |
Serological Pipet |
Borosilicate Glass | |
0.1 mL | |
0.33 oz. | |
10 mL |