missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Long Tip Serological Pipets

For pipetting into or sampling from small tubes, vials, or cuvets.

Manufacturer:  Fisherbrand™ 1367426G

 View more versions of this product

Catalog No. 13-674-26G



Description

Description

  • Pipets with long, tapered tips
  • Pipet is graduated to the tip—ideal when only small amounts of sample are available
  • Calibrated “To Deliver/Blow Out”
  • 10mL size can be cotton plugged (plugs not included)
  • Accuracy printed on each pipet
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™ treated to reduce chipping
  • All Fisherbrand Reusable Serological Pipets also available as PersonaPet™ personalized pipets

Specifications

Specifications

±0.02mL
Yellow
Yes
Long
1mL
0.03 oz.
Yellow
0.1mL
Serological Pipet
Borosilicate Glass
Documents