Please login to your online account to display your discounted pricing

Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™


Convenient, pierceable locking lids snap into place with one-handed operation

Manufacturer: fisherbrand™  L510GRDOFIS

 View more versions of this product

Catalog No. 02-681-287

  • / Pack of 500 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Color Orange
Packaging Bag
Capacity (Metric) 1.5mL
Certifications/Compliance RNase, DNase-free
For Use With (Application) Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
Closure Material Polypropylene
Closure Type Snap
Material Polypropylene
Max. Force 26000xG
Graduations 0.1mL
Autoclavable Yes
Accessories

Accessories for Catalog Number: 02681287

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™
BIP4000
For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $14.20
Case of 25 Pack for $355.00