Please login to your online account to display your discounted pricing

Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™


Convenient, pierceable locking lids snap into place with one-handed operation

Manufacturer: fisherbrand™  L508GRDSFIS

 View more versions of this product

Catalog No. 02-681-302

  • / Pack of 250 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 2mL
Closure Material Polypropylene
Graduations 0.1mL
Sterile Yes
Color Natural
Closure Type Snap
Material Polypropylene
Certifications/Compliance RNase, DNase-free
Autoclavable Yes
Packaging Single Wrap
Max. Force 25000xG
For Use With (Application) Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
Accessories

Accessories for Catalog Number: 02681302

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™
BIP4000
For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $14.20
Case of 25 Pack for $355.00