Please login to your online account to display your discounted pricing

Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™


Convenient, pierceable locking lids snap into place with one-handed operation

Manufacturer: fisherbrand™  L508GRDBFIS

 View more versions of this product

Catalog No. 02-681-293

  • / Pack of 500 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Certifications/Compliance RNase, DNase-free
Closure Material Polypropylene
Closure Type Snap
Autoclavable Yes
Capacity (Metric) 2mL
Color Blue
Material Polypropylene
Max. Force 25000xG
For Use With (Application) Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
Graduations 0.1mL
Packaging Bag
Accessories

Accessories for Catalog Number: 02681293

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™
BIP4000
For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $14.20
Case of 25 Pack for $355.00