Please login to your online account to display your discounted pricing

Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™


Convenient, pierceable locking lids snap into place with one-handed operation

Manufacturer: fisherbrand™  L510GRDMFIS

 View more versions of this product

Catalog No. 02-681-290

  • / Pack of 500 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 1.5mL
Color Assorted
Material Polypropylene
Max. Force 26000xG
For Use With (Application) Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
Graduations 0.1mL
Packaging Bag
Certifications/Compliance RNase, DNase-free
Closure Material Polypropylene
Closure Type Snap
Autoclavable Yes
Accessories

Accessories for Catalog Number: 02681290

Item Mfr. No. Item Description Price Per Unit Quantity