Please login to your online account to display your discounted pricing

Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles


Rigid, translucent bottles

Manufacturer: fisherbrand™  N3001210004

 View more versions of this product

Catalog No. 02-896-2C

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 125mL
Capacity (English) 4.2 oz.
Closure Material Polypropylene
Closure Size 38mm
Closure Type Screw
Color Translucent
Material HDPE
Neck Finish 38mm
Capacity 4.2 oz., 125mL