Please login to your online account to display your discounted pricing

Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles


Economical bottles with a double-seal, leakproof closure

Manufacturer: fisherbrand™  3001010001

 View more versions of this product

Catalog No. 02-912-319

  • / Case of 72 Each
 

Description & Specifications

Specifications

Closure Type Screw
Neck Finish 20-410
Closure Size 20-410
Material HDPE
Capacity (English) 1 oz.
Color Natural
Capacity (Metric) 30mL
Capacity 1 oz., 30mL