Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Wide-Mouth Bottles


Ungraduated, translucent for better visibility

Manufacturer: fisherbrand™  N3001200001

 View more versions of this product

Catalog No. 02-896-1A

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Material Polypropylene
Color Translucent
Material LDPE
Closure Size 28mm
Neck Finish 28mm
Closure Type Screw