missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ LDPE Wide-Mouth Bottles
Ungraduated, translucent for better visibility.
Includes: Polypropylene screw caps
Description
Ungraduated, translucent for better visibility
- Virtually unbreakable, yet very flexible
- Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
- Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
- Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable
Specifications
Polypropylene | |
Screw Cap | |
17 oz., 500 mL | |
17 oz. | |
LDPE | |
53mm | |
Yes | |
No |
Wide Mouth Bottle | |
53 mm | |
500 mL | |
Translucent | |
Sterile | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Not Autoclavable | |
Wide |