Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Wide-Mouth Bottles


Ungraduated, translucent for better visibility

Manufacturer: fisherbrand™  N3001200004

 View more versions of this product

Catalog No. 02-896-1C

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity 4.2 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4.2 oz.
Closure Material Polypropylene
Color Translucent
Material LDPE
Closure Size 38mm
Neck Finish 38mm
Closure Type Screw