Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Dispensing Bottles


Versatile, reliable bottles and spouts

Manufacturer: fisherbrand™  60508508

 View more versions of this product

Catalog No. 03-402F

  • / Pack of 12 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Capacity (English) 8 oz.
Width (English) 2.35 in.
Width (Metric) 0.09mm
Closure Screw
Closure Size 24-400
Color Translucent
Height (Metric) 0.26mm
Material LDPE
Capacity 8 oz., 250mL
Autoclavable No
Height (English) 6.75 in.