Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Dispensing Bottles


Versatile, reliable bottles and spouts

Manufacturer: fisherbrand™  60508516

 View more versions of this product

Catalog No. 03-402G

  • / Pack of 12 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Autoclavable No
Height (Metric) 0.3mm
Capacity (English) 16 oz.
Closure Screw
Color Translucent
Material LDPE
Height (English) 7.75 in.
Capacity (Metric) 500mL
Closure Size 28-400
Capacity 16 oz., 500mL
Width (Metric) 0.12mm
Width (English) 3.07 in.