missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ LDPE Dispensing Bottles
Versatile, reliable bottles and spouts.
Description
Versatile, reliable bottles and spouts.
- LDPE bottles and spouts with sealer caps
- Sealer snaps on easily after use and gives tight seal
- Spout openings are standard 0.03 in. (0.08cm)
- Can be enlarged by cutting back with scissors
Specifications
108 mm | |
Screw Cap | |
LDPE | |
47 mm | |
Yes | |
60 mL | |
Translucent | |
1.85 in. | |
Sealer Cap | |
80°C | |
48 | |
Pack, Case | |
36.83mm | |
Yes | |
No | |
Round |
1.45 in. | |
18 mm | |
Dispensing Bottle | |
4.25 in. | |
2 oz., 60mL | |
2 oz. | |
Bottle Dispensing/Sealer, LDPE 2oz | |
Dispensing Liquid | |
LDPE | |
176°F | |
12 | |
Non-sterile | |
Red | |
Not Autoclavable | |
Narrow |