missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ LDPE Dispensing Bottles
Versatile, reliable bottles and spouts.
Description
Versatile, reliable bottles and spouts.
- LDPE bottles and spouts with sealer caps
- Sealer snaps on easily after use and gives tight seal
- Spout openings are standard 0.03 in. (0.08cm)
- Can be enlarged by cutting back with scissors
Specifications
LDPE | |
36 mm | |
Yes | |
15-415 mm | |
15 mL | |
Translucent | |
LDPE | |
176°F | |
12 | |
Non-sterile | |
Not Autoclavable | |
Narrow |
Dispensing Bottle | |
1.417 in. | |
Screw Cap | |
0.5 oz., 15mL | |
0.5 oz. | |
Sealer Cap | |
80°C | |
48 | |
Pack, Case | |
Yes | |
No | |
Round |