Please login to your online account to display your discounted pricing

Fisherbrand™ Latex Gloves

Superior dexterity and tactile sensitivity when handling instruments or small objects.

Manufacturer: fisherbrand™  113944B EMD

 View all options for this product

Catalog No. S473381


Description & Specifications


Coating Material Textured
Color White
Glove Cuff Style Beaded
Length (English) 9.5 in.
Length (Metric) 24cm
Material Latex
Powdered Yes
Size Medium
Sterile No
Thickness 5mil

  • Medical-quality natural latex gloves
  • Conform to hands with less heat buildup for increased comfort
  • Length: 9.5 in. (24.1cm)
  • Thickness: 8mil