Please login to your online account to display your discounted pricing

Fisherbrand™ Latex Gloves

Superior dexterity and tactile sensitivity when handling instruments or small objects.

$31.20 - $31.20

Specifications

Coating Material Textured
Color White
Length (English) 9.5 in.
Length (Metric) 24cm
Material Latex
View More Specs
Products
Catalog Number Mfr. No. Powdered Size Price Quantity    

S473391

 
fisherbrand™
113944CEMD
Yes Large Pack of 100 Each for $31.20
Case of 10 Pack for $686.55
Description & Specifications

Specifications

Coating Material Textured
Color White
Length (English) 9.5 in.
Length (Metric) 24cm
Material Latex
Sterile No
Glove Cuff Style Beaded
Thickness 5mil

  • Medical-quality natural latex gloves
  • Conform to hands with less heat buildup for increased comfort
  • Length: 9.5 in. (24.1cm)
  • Thickness: 8mil

Dispenser box of 100 gloves.