Please login to your online account to display your discounted pricing

Fisherbrand™ Latex Gloves


Superior dexterity and tactile sensitivity when handling instruments or small objects.

Manufacturer: fisherbrand™  113944CEMD

 View more versions of this product

Catalog No. S473391

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Glove Cuff Style Beaded/Rolled
Powdered Powdered
Color White
Length (Metric) 24cm
Thickness (English) 5 mil
Sterility Non-sterile
Length (English) 9.5 in.
Size Large
Material Latex
Coating Material Textured