Please login to your online account to display your discounted pricing

Fisherbrand™ Large LDPE Funnels


Large plastic funnels for transferring liquids at temperatures up to 80°C (180°F)

Manufacturer: fisherbrand™  4123650011

 View more versions of this product

Catalog No. 10-349B

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Length (English) Stem 3.5 in.
For Use With (Application) For transferring liquids
Diameter (Metric) Top 31.1cm
Length (Metric) Stem 8.9cm
Height (Metric) 29.2cm
Diameter (English) Top 12.25 in.
Material Polyethylene
Width (Metric) 28.4cm
Width (English) 11.2 in.
Height (English) 11.5 in.