Please login to your online account to display your discounted pricing

Fisherbrand™ Large LDPE Funnels


Large plastic funnels for transferring liquids at temperatures up to 80°C (180°F)

Manufacturer: fisherbrand™  4123650008

 View more versions of this product

Catalog No. 10-349A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

For Use With (Application) For transferring liquids
Diameter (Metric) Top 19.3cm
Material Polyethylene
Diameter (English) Top 7.6 in.
Height (Metric) 22.8cm
Height (English) 9 in.
Length (Metric) Stem 8.9cm
Length (English) Stem 3.5 in.
Width (English) 7.87 in.
Width (Metric) 19.9cm