Please login to your online account to display your discounted pricing

Fisherbrand™ Labtool II™ and Mini-Labtool™


Pocket-size, multiuse tools are ideal for hundreds of lab needs.

Manufacturer: fisherbrand™  3326EMD

 View more versions of this product

Catalog No. S94105

  • / Each
 

Description & Specifications

Specifications

Includes Pliers/gripper, wire stripper, wire cutter, ruler, small/large knife, serrated knife, punch, flat head and Phillips™ screwdrivers, bottle opener, needle, saw and serrated stripper
Material Stainless Steel
Weight (English) 0.43 lb.
Length (Metric) 9cm
Product Type Labtool II
Length (English) 3.54 in.
Weight (Metric) 0.2kg

Stainless-steel tools with aluminum handles open bottles; cut stoppers, tubing and wires; and much more.

Labtool II

  • Includes pliers/gripper, wire stripper, wire cutter, ruler, small/large knife, serrated knife, punch, flat head and Phillips screwdrivers, bottle opener, needle, saw and serrated stripper
  • Closed length: 3.5 in. (9cm)
  • Weight: 7 oz. (200g)
Mini-Labtool
  • Includes pliers/gripper, wire stripper, wire cutter, knife, flat head and Phillips screwdrivers, scissors, file, saw, bottle and can openers and key chain
  • Closed length: 2.5 in. (6.5cm)
  • Weight: 2.75 oz. (79g)