missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Laboratory Carts and Tables
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
Supplier: Fisherbrand™ 8047502
Description
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty
5-years
Specifications
Laboratory Cart | |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
36.38 in. | |
Two 2 in. deep Epoxy-coated Steel, removable Watertight pans, lined with removable gray Rubber mats | |
88.6 cm | |
181 kg | |
2 | |
58 lb. | |
48.3 cm |
Blue | |
Versatile for holding or transporting variety of lab supplies, equipment and containers | |
92.4 cm | |
34.88 in. | |
400 lb. | |
Stainless Steel | |
26.3 kg | |
19 in. |