Please login to your online account to display your discounted pricing

Fisherbrand™ Intermediate-Form Polypropylene Beakers with Handles


Chemical-resistant, with a convenient pouring spout

Manufacturer: fisherbrand™  526475-3000F

 View more versions of this product

Catalog No. 02-591-42

  • / Pack
 

Description & Specifications

Specifications

Material PP (Polypropylene)
Capacity 101.4 oz., 3000mL
Autoclavable Yes
Color Transparent
Diameter (English)Top 6.77 in.
Diameter (Metric)Top 17.2cm
For Use With (Application) Chemical-resistant, with a convenient pouring spout
Graduated Yes
Height (English) 8.44 in.
Height (Metric) 21.4cm
Includes Handle, Spout
Length (English) 5.94 in.
Length (Metric) 15cm
Scale Blue graduated scale
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Width (English) 6.62 in.
Width (Metric) 16.81cm
Dimensions (L x W x H) 5.94 x 6.62 x 8.44 in. (15 x 16.81 x 21.4cm)
Capacity (Metric) 3000mL
Product Type Beaker
Graduations 200mL

  • With ergonomic, comfortable handles for safer pouring
  • Beaker bottoms are designed so they will not slide or create suction and stick to laboratory countertops
  • Graduations in liters and milliliters are in easy-to-read blue print
  • Autoclavable

Accessories

Accessories for Catalog Number: 0259142

Item Mfr. No. Item Description Price Per Unit Quantity