Please login to your online account to display your discounted pricing

Fisherbrand™ Intermediate-Form Polypropylene Beakers with Handles


Chemical-resistant, with a convenient pouring spout

Manufacturer: fisherbrand™  5264750500F

 View more versions of this product

Catalog No. 02-591-39

  • / Pack
 

Description & Specifications

Specifications

Material PP (Polypropylene)
Capacity 16.9 oz., 500mL
Autoclavable Yes
Diameter (English)Top 4.01 in.
Diameter (Metric)Top 10.2cm
For Use With (Application) Chemical-resistant, with a convenient pouring spout
Graduated Yes
Height (English) 4.81 in.
Height (Metric) 12.21cm
Includes Handle, Spout
Length (English) 5.93 in.
Length (Metric) 15.06cm
Scale Blue graduated scale
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Width (English) 3.95 in.
Width (Metric) 10cm
Dimensions (L x W x H) 5.93 x 3.95 x 4.81 in. (15.06 x 10 x 12.21cm)
Capacity (Metric) 500mL
Product Type Beaker
Graduations 50mL