Please login to your online account to display your discounted pricing

Fisherbrand™ Interlocking Four-Way Tube Racks


Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Manufacturer: fisherbrand™  HS29022E

 View more versions of this product

Catalog No. 03-448-15

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 17.4 x 9.5 x 5.2cm
Autoclavable Yes
Length (Metric) 17.4cm
Material Polypropylene
Color Fluorescent yellow
Width (Metric) 9.5cm
Autoclavable Yes
Holds 4 x 50mL conical tubes, 12 x 15mL conical tubes, 32 x 1.5mL microtubes or 32 x 0.5mL microtubes
Length (English) 6.8 in.
Tube Size 0.5 to 50mL
Width (English) 3.7 in.
Height (Metric) 5.2cm
Holds 4 x 50mL conical tubes, 12 x 15mL conical tubes, 32 x 1.5mL microtubes or 32 x 0.5mL microtubes
Product Type 4-Way Microtube Rack
Color Fluorescent yellow
Height (English) 2 in.
Material Polypropylene
Type 4-Way Microtube Rack

Create a customized tube rack: rotate and connect

Rotate each rack for the tube size you need. Each rack can accommodate:

  • 4 x 50mL conical tubes (Well Dia: 30mm),  
  • 12 x 15mL conical tubes (Well Dia: 17.5mm),
  • 32 x 1.5mL microtubes (Well Dia: 11.6mm), or
  • 32 x 0.5mL microtubes (Well Dia: 8.2mm).
Connect racks to increase the capacity of your tube rack:
  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification