missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Interlocking Four-Way Tube Racks

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Manufacturer:  Fisherbrand™ HS29022C

 View more versions of this product

Catalog No. 03-448-13


 

Specifications

Description

Rack, Microcentrifuge; Fisherbrand; Interlocking; Four-way; Polyproplyene; Accommodate tubes from 0.5 to 50mL; Autoclavable; 174 x 95 x 52mm; Color: Fluorescent Green

Create a customized tube rack: rotate and connect

Rotate each rack for the tube size you need. Each rack can accommodate:
  • 4 x 50mL conical tubes (Well Dia: 30mm),  
  • 12 x 15mL conical tubes (Well Dia: 17.5mm),
  • 32 x 1.5mL microtubes (Well Dia: 11.6mm), or
  • 32 x 0.5mL microtubes (Well Dia: 8.2mm).
Connect racks to increase the capacity of your tube rack:
  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification
Description & Specifications

Specifications

Yes
17.4 x 9.5 x 5.2cm
4 x 50mL conical tubes, 12 x 15mL conical tubes, 32 x 1.5mL microtubes or 32 x 0.5mL microtubes
Polypropylene
9.5cm
Fluorescent green
5.2cm
17.4cm
4-Way Microtube Rack