missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Cleanroom Vinyl Tape, 38 mm (1.5 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

Manufacturer:  Fisherbrand™ EGVFP15PU

 View more versions of this product

Catalog No. 19120-3227




Description

Description

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Specifications

Cleanroom Tape
Rubber
Aisle marking, Labeling, Batching, Clean-build projects, Light industrial use, Food processing applications
Vinyl
Tape
Non-sterile
1.5 in.
38.1 mm
Not Autoclavable
Purple
33 m
33 m x 38.1 mm (36 yd. x 1.5 in.)
Matte
36 yd.
Vinyl
SDS
Documents
Product Certifications