missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Fisherbrand™ HITEMP140 High-Temperature Datalogger

Rugged, high precision, high temperature datalogger that is built for use in harsh environments

Manufacturer:  Fisherbrand™ HITEMP140

 View more versions of this product

Catalog No. 15-060-080



Description

Description

Using the datalogger software, starting, stopping and downloading the HiTemp140 is simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations.

  • Simple setup and installation
  • Minimal long-term maintenance
  • Long-term field deployment
  • User replaceable battery
  • Rugged, stainless steel construction
  • Programmable start and stop times
  • Engraved label
  • Probe lengths up to 7 in.
  • Battery life indicator
  • Submersible; can withstand temperatures up to 140°C (284°F)
  • Highly accurate, ± 0.1°C (0.18°F)
  • Can store up to 32,700 readings
  • Rigid external probe can measure extended temperatures, up to 260°C (500°F); custom probe lengths up to 7 in. are available
  • Records date and time stamped readings
  • Nonvolatile solid state memory will retain data even if the battery becomes discharged
Specifications
Memory     32,700
Reading Rate     1 second up to 24 hours
Baud Rate     125,000
Battery Life     1 year typical (1 minute reading rate at 25°C/77°F)
IP Rating     IP68
Submersible     Yes
Operating Environment     -40°C to +140°C (-40°F to +284°F); 0%RH to 100%RH
Required Interface Package     IFC400
Datalogger Software
  • Multiple graph overlay
  • Statistics
  • Digital calibration
  • Zoom in/ zoom out
  • Lethality equations (F0, PU)
  • Mean Kinetic Temperature
  • Full time zone support
  • Data annotation
  • Min./Max./Average lines
  • Data table view
  • Automatic report generation
  • Summary view
  • Multilingual

Autoclave Verification, Implement HACCP Programs, Food Preparation and Processing, Environmental Studies, Well Monitoring, Dishwasher Testing, Pasteurization

Certifications

CE approved, N.I.S.T. traceable

Specifications

Specifications

20° to 140°C
Digital calibration
3.6V Lithium
0.97 in.
0.4cm
2.4cm
HiTemp Datalogger
1.9 in.
4.8cm
5cm
-40° to 140°C
100ohms Platinum RTD
120g
HITEMP140
CE
32700 Readings
0.18 in.
0 to 100%
68
For autoclaves and harsh environments
2 in.
Stainless Steel
0.01°C
-40° to 284°F
4.2 oz.
Documents