Please login to your online account to display your discounted pricing

Fisherbrand™ HITEMP140 High-Temperature Datalogger

Rugged, high precision, high temperature datalogger that is built for use in harsh environments

$885.56 - $1,363.43

Specifications

Battery Type 3.6V Lithium
Data Memory 32700 Readings
Diameter (English) Outside 0.97 in.
Diameter (English) Probe 0.18 in.
Diameter (Metric) Outside 2.4cm
View More Specs
Products
Catalog Number Mfr. No. Certifications/Compliance Price Quantity    

15-060-080

 
fisher scientific
HITEMP140
CE Each for $1,363.43

15-060-084

 
madgetech inc
HITEMP140-CERT
CE, NIST Each for $885.56
Description & Specifications

Specifications

Battery Type 3.6V Lithium
Data Memory 32700 Readings
Diameter (English) Outside 0.97 in.
Diameter (English) Probe 0.18 in.
Diameter (Metric) Outside 2.4cm
Diameter (Metric) Probe 0.4cm
Calibration Digital calibration
Product Type HiTemp Datalogger
Temperature Range (Metric) 20° to 140°C
For Use With (Application) For autoclaves and harsh environments
Humidity 0 to 100%
IP Rating 68
Length (English) 1.9 in.
Length (English) Probe 2 in.
Length (Metric) 4.8cm
Length (Metric) Probe 5cm
Material Stainless Steel
Model HITEMP140
Operating Temperature (English) -40° to 284°F
Temperature (Metric) Operating -40° to 140°C
Temperature Resolution 0.01°C
Temperature Sensor 100ohms Platinum RTD
Weight (English) 4.2 oz.
Weight (Metric) 120g

Using the datalogger software, starting, stopping and downloading the HiTemp140 is simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations.

  • Simple setup and installation
  • Minimal long-term maintenance
  • Long-term field deployment
  • User replaceable battery
  • Rugged, stainless steel construction
  • Programmable start and stop times
  • Engraved label
  • Probe lengths up to 7 in.
  • Battery life indicator
  • Submersible; can withstand temperatures up to 140°C (284°F)
  • Highly accurate, ± 0.1°C (0.18°F)
  • Can store up to 32,700 readings
  • Rigid external probe can measure extended temperatures, up to 260°C (500°F); custom probe lengths up to 7 in. are available
  • Records date and time stamped readings
  • Nonvolatile solid state memory will retain data even if the battery becomes discharged
Specifications
Memory     32,700
Reading Rate     1 second up to 24 hours
Baud Rate     125,000
Battery Life     1 year typical (1 minute reading rate at 25°C/77°F)
IP Rating     IP68
Submersible     Yes
Operating Environment     -40°C to +140°C (-40°F to +284°F); 0%RH to 100%RH
Required Interface Package     IFC400
Datalogger Software
  • Multiple graph overlay
  • Statistics
  • Digital calibration
  • Zoom in/ zoom out
  • Lethality equations (F0, PU)
  • Mean Kinetic Temperature
  • Full time zone support
  • Data annotation
  • Min./Max./Average lines
  • Data table view
  • Automatic report generation
  • Summary view
  • Multilingual

Autoclave Verification, Implement HACCP Programs, Food Preparation and Processing, Environmental Studies, Well Monitoring, Dishwasher Testing, Pasteurization

CE approved, N.I.S.T. traceable