Please login to your online account to display your discounted pricing

Fisherbrand™ High-Purity Stainless-Steel Single-Stage Regulators


For semi-corrosive gases

Manufacturer: genstar technologies co  10575128

 View more versions of this product

Catalog No. 10-575-128

  • / Each
 

Description & Specifications

Specifications

No. of Stages Single
Diameter (Metric) Gauge 5.08cm
Operating Temperature Range (Metric) -40 to 60°C
Diaphragm Material 316L Stainless Steel
Outlet Gauge Pressure 30 in. Hg 0 to 200psi
Filter Material 10μ Sintered
Product Type Gas regulator
Diameter (English) Gauge 2 in.
Connection Type 0.25 in. NPT outlet port
Seat Material PCTFE
Material Stainless Steel
Operating Temperature Range (English) -40 to 140°F
Pressure Range (Inlet) 3000psi
Delivery Pressure 5 to 125psi
For Use With (Application) Semi corrosive gases, extremely high purity gases, mildly corrosive or reactive gases, and toxic gases where slight variations in delivery pressure can be tolerated
Seal Material PTFE Resin