Please login to your online account to display your discounted pricing

Fisherbrand™ High-Purity Brass Single-Stage Regulators


Made from materials that will not outgas impurities into the gas stream—for noncorrosive gases

Manufacturer: genstar technologies co  10575125

 View more versions of this product

Catalog No. 10-575-125

  • / Each
 

Description & Specifications

Specifications

No. of Stages Single
Connection Type 0.25 in. NPT outlet port
Material Chrome-plated Brass
Delivery Pressure 10 to 300psi
Operating Temperature Range (English) -40 to 140°F
Pressure Range (Inlet) 3000psi
Diameter (Metric) Gauge 5.08cm
Product Type Gas regulator
Diaphragm Material 316L Stainless Steel
Seal Material Viton™
Operating Temperature Range (Metric) -40 to 60°C
Filter Material 10μ Stainless Steel
Seat Material PCTFE
For Use With (Application) Ideal for instrument and OEM applications employing very high purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated
Diameter (English) Gauge 2 in.
Outlet Gauge Pressure 10 to 400psi